Zoro Homepage

PLATINUM SERIES TRIPLE MONITOR ARM

  • Mfr # 8042601

  • Zoro # G814875532


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
35"
Width
53"
Weight Capacity
60 lb
Depth
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042601
Zoro #
G814875532
UPC #
43859716975
Country of Origin
China

Dimensions

Height
35"
Width
53"
Depth
6"
Maximum Screen Size Supported
90"
Max. Screen Size Supported
90 in

Details

Color
Black
Weight Capacity
60 lb
Device Supported
Monitor
Number of Displays Supported
3
Maximum Load Capacity
60 lb
Item
Mounting Arm
Recycled
No
Assembly
Not Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.