Shop FELLOWES
See all product information
Create Account
POUCH, PHOTO, 5MIL, 4.5 X 6.25, 20PK
- Mfr # 52010
- Zoro # G823364058
product price:Â
$
17.69
/pk of 20, $0.88/ea
Key Features
Thickness
5 mil
Finish
Glossy
Color
Clear
For Use With
All Laminator Brands
Height (In.)
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52010
- Zoro #
- G823364058
- UPC #
- 77511520105
- Country of Origin
- Viet Nam
- Finish
- Glossy
- Color
- Clear
- For Use With
- All Laminator Brands
- Item
- Laminating Pouch
- Application
- Document, Photo
Dimensions
- Thickness
- 5 mil
- Height (In.)
- 4 1/2 in
- Width
- 6-1/4 in
- Sheet Size
- Photo-size
Description
Preserves, protects and enhances important documents, Premium materials for clear, durable results, Easy to use - place document in pouch and insert into laminator, Photo size, Compatible with all laminator brands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.