
Powershred LX170 Cross-Cut Shredder, 12 Manual Sheet Capacity (Discontinued)
- Mfr # 5501401
- Zoro # G201839918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5501401
Zoro #
G201839918
UPC #
43859763702
Country of Origin
Viet Nam
Dimensions
Shred Size
5/32" x 1 3/8"
Height
23.37"
Width
14.5"
Depth
10.25"
Details
Cut Style
Cross-Cut
Item
Shredders
Standards
cUL Listed; UL Listed
Color
Black
Capacity
5.8 gal
Weight
25.7 lbs
Features
100% Jam Proof™ System
Sheet Capacity
12 Manual
Daily Usage Level
Medium
Throughput (Sheets X Speed)
120
Specialty Shredding
Credit Cards; Paper Clips; Staples
Single Sheet Speed (Ft/Min)
10 ft/min
Motor HP
0.64 hp
Shredder Type
12 Manual Cross-Cut
Run Time
10 min
Recommended Shredder Users
1
Description
The Fellowes LX170 cross-cut shredder is thoughtfully designed and includes the groundbreaking new IntelliBar feature with patented responsive technology that is 100% Jam Proof, allowing you to shred safely and quietly with maximum protection, productivity and convenience. Effortlessly power through paper jams with 100% Jam Proof technology. Monitor real time performance with bin full and runtime indicators. Optimize how many sheets to feed at one time with the efficiency meter. The integrated patented SafeSense technology keeps shredding safe and accident free, especially around children and pets and leverages an elevated design that brings distinction to any work environment. The LX170 shreds 12 sheets of paper per pass into small cross-cut particles for enhanced security (Security Level P-4). In addition to paper, it also destroys staples, paper clips and plastic credit cards. The LX170 shreds continuously for up to 10 minutes allowing you to complete your shredding job in one sitting. Includes spacious 5.8 gallon pull-out bin that holds over 300 shredded sheets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.