Shop FELLOWES
See all product information
Create Account
Powershred LX190 Cross-cut Shredder - Continuous Shredder - Cross Cut - 20 Per Pass - for
- Mfr # 5501701
- Zoro # G923365030
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Features
Jam Proof, SafeSense
Shredder Type
Continuous Shredder
Width
11.8 in
Max. Shredding Capacity
20 sheets per Pass
Cut Style
Cross Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5501701
- Zoro #
- G923365030
- UPC #
- 43859763764
- Country of Origin
- Viet Nam
Dimensions
- Width
- 11.8 in
- Height
- 23.3 in
- Depth
- 16-1/2 in
Details
- Features
- Jam Proof, SafeSense
- Shredder Type
- Continuous Shredder
- Max. Shredding Capacity
- 20 sheets per Pass
- Cut Style
- Cross Cut
- Color
- Black
- Shreds
- Credit Card, Junk Mail, Paper, Staples, Paper Clip
- Item
- Paper Shredder
- Maximum Run Time
- 30 min
Description
Powershred LX190 Cross-cut Shredder - Continuous Shredder - Cross Cut - 20 Per Pass - for shredding Staples, Paper, Paper Clip, Credit Card, Junk Mail - 30 Minute Run Time - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.