Powershred LX200 Micro Cut Shredder - Micro Cut - 12 Per Pass - for shredding Paper, Paper Clip,
- Mfr # 5015001
- Zoro # G923365092
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Shred Size
0.156 in x 0.5 in
Security Level
P-4
Max. Shredding Capacity
12 sheets per Pass
Width
14 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015001
- Zoro #
- G923365092
- UPC #
- 43859748563
- Country of Origin
- China
Dimensions
- Shred Size
- 0.156 in x 0.5 in
- Width
- 14 in
- Length
- 10 in
- Throat Width
- 9 in
- Height
- 20-1/2 in
Details
- Security Level
- P-4
- Max. Shredding Capacity
- 12 sheets per Pass
- Color
- Black
- Features
- Electronic Auto Start/Stop, SafeSense, Pull-out Bin, Silent Shred, Quiet Operation, 100% Jam-Proof System, Auto Reverse Technology
- Item
- Paper Shredder
- Maximum Run Time
- 10 min
- Shreds
- Staples, Credit Card, Paper, Paper Clip
- Standards
- UL Listed
- Shredding Speed
- 9 fpm
- Wastebasket Capacity
- 6 gal
- Number of Users
- 1
- Cut Style
- Micro Cut
Description
Powershred LX200 Micro Cut Shredder - Micro Cut - 12 Per Pass - for shredding Paper, Paper Clip, Credit Card, Staples - 0.156in x 0.500in Shred Size - P-4 - 9 ft/min - 9in Throat - 10 Minute Run Time - 6 gal Wastebin Capacity - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.