Shop PCI
See all product information
Create Account
Compatible Okidata 43502301 Type 9 Black Toner 3K Yld for Okidata B4400 B4550 B4600 B4600n B4600nPS
- Mfr # 43502301-PCI
- Zoro # G908233965
product price:Â
$
9.89
/ea
Key Features
Print Color
Black
Print Technology
LED
Compatible OEM Model Number
B4400n, B4600, B4600, B4600n, B4600n
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43502301-PCI
- Zoro #
- G908233965
- UPC #
- 845161032428
- Country of Origin
- United States
Details
- Item
- Toner Cartridge
- Print Color
- Black
- Print Technology
- LED
- Compatible OEM Model Number
- B4400n, B4600, B4600, B4600n, B4600n
- Ink/Toner Color
- Black
Description
PCI Brand Compatible Okidata 43502301 Type 9 Black Toner Cartridge 3000 Yield for Okidata B4600, B4600n, B4600n w, PostScript 3, B4400, B4400n, B4500, B4550, B4500n, B4550n This product is made for use in the following machines Okidata B4400, Okidata B4400n, Okidata B4550, Okidata B4550n, Okidata B4600, Okidata B4600n, Okidata B4600n PS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.