Fellowes
Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs
Mfr # 8043701
Zoro # G4048324
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.25"
- Width 35.75"
- Material ABS Plastic; Aluminum; Polypropylene; Steel
- Depth 11"
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- KONUS Army 7x50mm Porro Prism Binoculars (2171)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- FELLOWES Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs (8038101)
- FELLOWES Laptop Riser, Black/Pearl (8038401)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- FELLOWES Monitor Riser, Black/Silver (8031101)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- Fellowes Monitor Mounts & Brackets