Shop FELLOWES
See all product information
Create Account
SATURN3I LAMINATORS, 12.5in MAX DOCUMENT WIDTH, 5 MIL MAX DOCUMENT THICKNESS
Mfr # 5736601
Zoro # G810807063
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Lamination
12.50in W
Max. Document Width
20.9in
Warm-Up Time
1 min
For Use With
Document
Height
4.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5736601
- Zoro #
- G810807063
- UPC #
- 43859680047
- Country of Origin
- Malaysia
Dimensions
- Max. Document Width
- 20.9in
- Height
- 4.1in
- Thickness
- 3-5 mil
- Depth
- 5.8in
Details
- Item
- Hot/Cool Laminator
- Lamination
- 12.50in W
- Warm-Up Time
- 1 min
- For Use With
- Document
- Standards
- UL Listed Certification
- Color
- Black
- Features
- Release Lever
- Status Indicators
- Green Light, Audible Beep.
- Processing Method
- Hot/Cold
Description
Rapid one-minute warm-up with InstaHeat Technology. Accommodates multiple document sizes. Compatible with 3- and 5-mil hot-lamination pouches as well as self-adhesive cold-lamination pouches. Green light and audible beep indicate when machine is ready to laminate. Release lever disengages pouch for re-centering or removal. Auto Shut-Off saves energy and prevents overheating. Includes ImageLast starter kit with ten 3-mil letter-sized pouches. Saturn3i 125 Laminator12.5in entry width. Laminator Supply Type: Hot/Cold; Use Rating: Moderate; Electric/Manual/Battery: Electric; Maximum Document Thickness: 5 mil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.