1240 Laminator
- Mfr # 91008K
- Zoro # G812448899
product price:Â
$
123.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
120V
Compatibility
HP 1240 Fax Machine
Maximum Warm-up Time
1 min
Features
Jam Alert System
Processing Method
Hot/Cold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91008K
- Zoro #
- G812448899
- UPC #
- 22447910087
- Country of Origin
- China
Dimensions
- Minimum Lamination Thickness
- 3 mil
- Maximum Lamination Thickness
- 5 mil
Details
- Item
- Laminator
- Voltage
- 120V
- Compatibility
- HP 1240 Fax Machine
- Maximum Warm-up Time
- 1 min
- Features
- Jam Alert System
- Processing Method
- Hot/Cold
Description
Laminator HP 1240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.