
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36052
Zoro #
G6180356
UPC #
077511360527
Country of Origin
United States
Dimensions
Width
24"
Depth
9"
Height
26"
Outside Diameter
15"
Details
Item
Shredder Waste Bags,6-7g,PK100
Color
Clear
Capacity
6 gal - 7 gal
Includes
(100) Extra Long Wire Ties
Material
Plastic
Application
Fellowes® Powershred® 70S, 73Ci, 74C, 75Cs, 79Ci, 83Ci, 84Ci, 85Ci, 89Ci, DM1200Ct, DM1600Ct, 450M, 450Ms, 455Ms, 460Ms, 465Ms, 46Ms, MS-460Cs, MS-450Cs
Weight
2.82 lbs
Number of Plies
1
Description
Shredder Waste Bags,6-7g,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.