Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE MONITOR ARM ELEVATES YOUR SCREEN OFF THE DESK TO ELIMINATE CLUTTER. SET U

  • Mfr # 8502501

  • Zoro # G014884129


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18.2"
Width
11"
Weight Capacity
24 lb
Depth
15.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502501
Zoro #
G014884129
UPC #
043859748471
Country of Origin
China

Dimensions

Height
18.2"
Width
11"
Depth
15.3"
Maximum Screen Size Supported
30"
Max. Screen Size Supported
30 in

Details

Color
Black
Weight Capacity
24 lb
Package Contents
Reflex Single Monitor Arm, VESA Plates
Number of Displays Supported
1
Maximum Load Capacity
24 lb
Device Supported
Monitor
Includes
Reflex Single Monitor Arm, VESA Plates.
Item
Desk Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.