Shop FELLOWES
See all product information
Create Account
SPINES, COMBND, 1/4in, BK, 100CT, 30PK
- Mfr # 52366
- Zoro # G223365914
product price:Â
$
10.59
/pk of 30, $0.35/ea
Key Features
Shape
Round
Sheet Capacity
20
Thickness
0.3 in
For Use With
Fellowes or Any Standard 19-Ring Comb-Binding System
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52366
- Zoro #
- G223365914
- UPC #
- 77511523663
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 0.3 in
- Media Size Capacity
- 1/4 in
- Sheet Size
- 8-1/2 in x 11 in
- Size
- 10.8 in
Details
- Shape
- Round
- Sheet Capacity
- 20
- For Use With
- Fellowes or Any Standard 19-Ring Comb-Binding System
- Sheet Standard
- Letter
- Application
- Presentation, Report, Document
- Number of Rings
- 19
- Material
- Plastic
- Item
- Binding Comb
- Color
- Black
Description
Professional look for reports & presentations, Use with any standard, 19-ring comb-binding system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.