SPINES, COMBND, 3/8in, BK, 100CT, 20PK
- Mfr # 52325
- Zoro # G123365694
product price:Â
$
12.69
/pk of 20, $0.63/ea
Key Features
For Use With
Fellowes or Any Standard 19-Ring Comb-Binding System
Number of Rings
19
Material
Plastic
Application
Presentation, Document, Report
Thickness
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52325
- Zoro #
- G123365694
- UPC #
- 77511523250
- Country of Origin
- Viet Nam
- For Use With
- Fellowes or Any Standard 19-Ring Comb-Binding System
- Number of Rings
- 19
- Material
- Plastic
- Application
- Presentation, Document, Report
- Shape
- Round
- Sheet Capacity
- 55
- Color
- Black
- Item
- Binding Comb
- Sheet Standard
- Letter
Dimensions
- Thickness
- 0.4 in
- Sheet Size
- 8-1/2 in x 11 in
- Media Size Capacity
- 0.37 in
- Size
- 10.8 in
Description
Professional look for reports & presentations, Use with any standard, 19-ring comb-binding system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.