Shop PENDAFLEX
See all product information
Create Account
FOLDER, HANGING, PERSONNEL, RD
- Mfr # SER2ER
- Zoro # G923364897
product price:Â
$
31.95
/ea
Key Features
Thickness
20 pt
Width
9-1/2 in
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Fastener Capacity
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SER2ER
- Zoro #
- G923364897
- UPC #
- 78787012523
- Country of Origin
- Mexico
Dimensions
- Thickness
- 20 pt
- Width
- 9-1/2 in
- Expanded Width
- 2 in
- Height
- 11-3/4 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Tab Cut
- 1/3
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Fastener Capacity
- 1 in
- Divider Material
- Mylar
- Features
- Rip Proof, Reinforced Tab, Tyvek Gusset, Moisture Resistant, Reinforced Gusset, Durable
- Item
- Hanging Classification Folder
- Tab Type
- Top
- Color
- Red
Description
Pivoting hangers fold down for convenient transport, Mylar-reinforced, preprinted tab dividers allow organization of personnel information, 2in bonded fastener on cover, Press Guard covers are specially coated to resist moisture, Reinforced, rip-proof, tape gusset expansion offers space for a thick stack of documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.