Zoro Homepage

Storage Case, 13.9in W, 16.9in D, 11.4in H, Flip Top Closure, Blue

  • Mfr # 0162601

  • Zoro # G710792117


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Height
11.4in
Closure
Flip Top
Width
13.9in
Depth
16.9in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0162601
Zoro #
G710792117
UPC #
43859566358
Country of Origin
United States

Dimensions

Height
11.4in
Width
13.9in
Depth
16.9in
Stacking Height
5 Unit
Compartment Height
10in
Media Size Supported
Legal
Compartment Depth
15in
Compartment Width
12in

Details

Item
Storage Case
Closure
Flip Top
Color
Blue
Features
Durable
Application/Usage
File
Exterior Material
Fiberboard
Case Style
Box

Description

Keeps your letter/legal file boxes accessible during temporary storage. Flip the lid and place the box inside for frequent, easy access to your files. Modular shell with steel supportstacks five units high to save floor space and eliminates the need to stack or re-stack individual boxes. Durable construction with wire frames that clip together vertically and horizontally to ensure stability. Features Quick Set-Up assembly. File Box Accessory Type: Shell; For Use With: Letter/Legal-Sized Lift-Off Lid Filing Boxes; Inner Width: 12in; Inner Height: 15in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.