
Storage Case, 9in W, 24.3in D, 7.5in H, String/Button Tie Closure, White
Mfr # 00018
Zoro # G410807036
product price: $261.99
/pk 12, $21.83/ea
Free Shipping & Returns
Key Features
Height
7.5in
Closure
String/Button Tie
Width
9in
Depth
24.3in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00018
Zoro #
G410807036
UPC #
10077511000185
Country of Origin
United States
Dimensions
Height
7.5in
Width
9in
Depth
24.3in
Compartment Width
8.75in
Compartment Depth
23.75in
Compartment Height
7in
Details
Item
Storage Case
Closure
String/Button Tie
Color
White
Stacking Capacity
375 lb
Features
Foldable
Strength
Medium Duty
Exterior Material
Fiberboard
Case Style
Box
Application/Usage
File
Description
String & button secure closurekeeps checks and forms in place, even if box is overturned. Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Small.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.