Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Fellowes Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, PK50 5744301

Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, PK50 (Discontinued)

  • Mfr # 5744301
  • Zoro # G4591043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5744301
Zoro #
G4591043
UPC #
43859736577
Country of Origin
China

Dimensions

Roll Size
9 in x 11.5 in
Length
11.5"
Width
9"
Thickness
3 mil
Size
9 x 11.5

Details

Item
Laminator Supplies
Type
Document
Weight
7.3 lbs
Finish
Matte
For Use With
Thermal Lamination
Application
Document
Color
Clear
Supply Format
Pouch

Description

Fellowes® Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, 50/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.