
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90661
Zoro #
G7195855
UPC #
077511906619
Country of Origin
China
Dimensions
Depth
1/16"
Width
5"
Height
5 3/4"
Details
Item
Media Sleeves
Capacity
2
Color
Clear
Material
Polypropylene
Features
Label Strip
Style
Sleeve
Description
Two-Sided Cd/Dvd Sleeve Refills,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.