Wire Organizer, 7 Compartments, 7-3/8"W x 5-7/8"D x 8-1/4"H, Black
- Mfr # 68112
- Zoro # G904942991
product price:Â
$
30.29
/ea
Key Features
Material
Steel
Color
Black
Height
8.3"
Overall Width
7.4"
Features
Recyclable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68112
- Zoro #
- G904942991
- UPC #
- 77511681127
- Country of Origin
- China
Dimensions
- Height
- 8.3"
- Overall Width
- 7.4"
- Overall Depth
- 5.9"
Details
- Item
- Desktop File Organizer
- Material
- Steel
- Color
- Black
- Features
- Recyclable
- Number of Compartments
- 7
- For Use With
- File Organization
- Placement
- Desktop
Description
Fellowes 68112 wire organizer, 7 compartments, 7-3/8"w x 5-7/8"d x 8-1/4"h, black wire organizer combines the strength and durability of wire construction with the open design needed to accommodate easy visual access. Diagonal corners provide easy access to file contents. Wire organizer features seven compartments and protective feet. Steel sorter is 100% recyclable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.