Plastic Partition Name Plate, Graphite
- Mfr # 75906
- Zoro # G405258980
product price:Â
$
28.99
/ea
Key Features
Material
Steel, Plastic
Color
Dark Graphite
Height
2.5"
Overall Depth
0.8"
Features
Repositionable, Tackable, Recyclable, Replaceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75906
- Zoro #
- G405258980
- UPC #
- 77511759062
- Country of Origin
- China
Dimensions
- Height
- 2.5"
- Overall Depth
- 0.8"
- Overall Width
- 9"
Details
- Item
- Name Plate
- Material
- Steel, Plastic
- Color
- Dark Graphite
- Features
- Repositionable, Tackable, Recyclable, Replaceable
- Container Shape
- Rectangular
- For Use With
- Outdoor
- Mount Type
- Wall Mountable
Description
Fellowes plastic partition name plate, graphite contemporary style coupled with unique versatility. This nameplate fastens securely to any tackable partition to display names, titles or departments. 1 5/8 x 8 viewable area displays text or graphics that you customize and print. Easily repositioned with stainless steel points. Panel accessory type: nameplate; width: 9"; depth: 3/4"; height: 2 1/2". this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.