
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91141
Zoro #
G6179455
UPC #
077511911415
Country of Origin
China
Dimensions
Width
7.87"
Height
1"
Depth
9.18"
Details
Item
Mouse Pad
Pad Type
Nonskid
Color
Blue
Material
Polyurethane
Features
Optical mouse-friendly surface provides superior tracking and control., Ergonomic
Product Type
Wrist Rest,Crystal,Mousepad,Blue
Weight
0.776 lbs
Base Material
Rubber
Theme
Solid Color
Wrist Filling Material
Gel
Durability
Stain Resistant, Skid Proof
Description
Wrist Rest,Crystal,Mousepad,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.