Shop FENDALL
See all product information
Create Account
Emergency Eyewash Station
- Mfr # 32-000200-0000
- Zoro # G424206146
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Color
Green
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
- 32-000200-0000
- Zoro #
- G424206146
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Green
Description
Large 16-gallon (60.5L) capacity permits thorough flushing by providing 0.4 gpm over the entire 15-minute flushing period required by ANSI Z358.1, Efficient "full-flow" nozzles cover a wide area around the eyes, Sturdy, molded construction. When properly installed, the system may be safely leaned upon during use, Large fill hole/lockable fill cap simplifies refilling and cleaning and reduces the risk of possible tampering, Easy-to-use design features simple, highly visible operating instructions on the unit itself, 1 bottle of concentrate included, Concentrate bottle refill: 32-000513-0000-H5
Documents & Resources