This item is Discontinued.

Fenix Fenix FNX-ARE-A2 Dual Channel Battery Digital Charger FNX-ARE-A2

Fenix FNX-ARE-A2 Dual Channel Battery Digital Charger (Discontinued)

  • Mfr # FNX-ARE-A2
  • Zoro # G404139822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNX-ARE-A2
Zoro #
G404139822
UPC #
694287030647
Country of Origin
China

Description

The Fenix Are-A2 Is A Two-Channel Smart Charger, Built For Different Types, And Different Size, Rechargeable Batteries. The Charger Will Automatically Choose The Correct Charging Mode For Each Battery Type, Whether It Be Li-Ion, Ni-Mh Or Ni-Cd. The High-Definition Lcd Screen Displays Charging Status And Battery Levels.

Specifications
  • Dimensions: 5.90 x 3.00 x 1.60 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.