Shop All Handheld Flashlights
Fenix Lighting
Black Rechargeable 18650, 1,500 lm lm
Mfr # TK26R
Zoro # G100716068
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,500 lm
- Number of Batteries 1
- Flashlight Battery Size 18650, CR123A
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Product Information
- Brand Fenix Lighting
- MFR # TK26R
- Zoro # G100716068
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650, CR123A |
Length | 5.9 in |
Body Dia. | 1.6 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Overall Length | 5 7/8 in |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 5/8 in |
Details
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 349.9 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 1.4 hr, Weight with Batteries 6.5 oz, Charger Style Included USB Type C Cord, Alternate Battery Size CR123, Includes Charger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- MILWAUKEE TOOL Light, Headlamp and Battery, 4000 lm Max. (2366-20, 2115-21, 48-11-1850)
- ILC Replacement for PLUSRITE JCD-120V/40W/G9 (JCD-120V/40W/G9 PLUSRITE)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- FENIX LIGHTING Industrial Handheld, Black, Al, LED (WT25R)
- FENIX LIGHTING Tactical Flashlight, LED, Lithium Ion, Blk (TK16 V2.0)
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- FENIX LIGHTING Industrial Flashlight, Alum, Black, 1700lm (PD35 V3.0)
- FENIX LIGHTING Industrial Handheld Flashlight, LED (E35R)
- FENIX LIGHTING Tactical Flashlight, Black, Al, LED (TK20R V2.0)
- NIGHTSTICK Green No Led Industrial Handheld Flashlight, AA, 140 lm lm (XPP-5420G)
- Fenix Lighting Handheld Flashlights