Rechargeable Flashlight, Black, 1500 lm

  • Mfr # E28R

  • Zoro # G500716071


product price:  $80.69
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Lanyard, O-Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E28R
Zoro #
G500716071
UPC #
6942870307503
Country of Origin
China

Dimensions

Flashlight Battery Size
18650, CR123A
Manufacturers Warranty Length
Limited Lifetime
Battery Size
18650
Body Dia.
0.89 in
Length
4.29 in
Alternate Battery Size
CR123
Overall Length
4 1/4 in
Body Diameter
7/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Rechargeable Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Lanyard, O-Ring
Body Material
Aluminum
Water Penetration Rating
IP68
Flashlight Body Material
Aluminum
Lighting Technology
LED
Beam Distance
200/140/90/61m
Replacement Lamp
No
Batteries Included
Yes
Drop Rating
1 m
Weight with Batteries
3.4 oz
Maximum Lumens Output
800 lm
Features
Hard-Anodized Anti-Abrasive Finish, Low-Voltage Warning
Light Output Modes
Eco, High, Low, Medium, Strobe, Turbo
Special Features
Battery Indicator Light, Multifuel
Standards
ANSI/NEMA FL 1
Switch Type
Side Switch
Lamp Life
50,000 hr
Special Light Output Mode
Strobe
Peak Beam Intensity
4,574 cd
Lumens
1500/800/350/150/30 Im
Battery Burn Time
2.5/ 17.25 hr
Flashlight Battery Type
Lithium-Ion
Lens Material
Glass
Flashlight Beam Type
Beam
Charger Included
Yes
Safety Rated
Not Safety Rated
Run Time on High Setting
2.5 hr
Resistance Properties
Dustproof, Waterproof
Run Time Levels
2.083 hr, 2.5 hr, 6 hr, 17.25 hr, 73.583 hr
Special Operating Modes
Strobe
Number of Light Output Modes
5
Beam Pattern
Spot
Battery Chemistry
Lithium Ion
Power Source
Battery
Intrinsically Safe
No
Beam Intensity Levels
189 cd, 894 cd, 1,970 cd, 4,574 cd, 9,433 cd
Includes Charger
No
Maximum Run Time
73.6 hr
Series
E
Includes Batteries
Yes
Maximum Beam Distance
199.9 m
Switch Location
Body
Application
Industrial
Beam Distance Levels
28 m, 61 m, 90 m, 140 m, 200 m
Brightness Levels
30 lm, 150 lm, 350 lm, 800 lm, 1,500 lm
Charger Style Included
USB Type C Cord
Beam Focus
Fixed
Beam Color
White
Includes Secondary Light
No
Maximum Brightness
1,500 lm
IP Rating
IP68
Hazardous Location Specification
Not Rated
Run Time at Maximum Brightness
125 min

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 199.9 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 125 min, Weight with Batteries 3.4 oz, Charger Style Included USB Type C Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.