Zoro Homepage

Fenix: Bicycle Light, LED, Lithium Ion, 1400lm, Black

  • Mfr # BC22R

  • Zoro # G916212600


product price: $74.95
/ea

Key Features

Color
Gray
Material
Aluminum
Lamp Type
Luminus SST40 LED
Water Penetration Rating
IP66
Color Temp.
Around 6000-6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC22R
Zoro #
G916212600
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Width
1.38 in
Length
4.53 in

Details

Color
Gray
Material
Aluminum
Lamp Type
Luminus SST40 LED
Water Penetration Rating
IP66
Color Temp.
Around 6000-6500K
Maximum Lumens Output
1400
Includes
ARB-L18-3400 battery, USB Type-C charging cable, spare O-ring, adapter mount, handlebar mount
Beam Distance
512 ft
Light Output Modes
5
Lamp Life
41 Hr
Rechargeable
Yes

Description

The Fenix BC22R is a high-performance rechargeable road bike light delivering 1400 lumens and a beam distance of 512ft 156m. This rechargeable bike light features a quick-mount system that allows you to easily attach/detach the bike light and its lightweight design helps it stay in place through bumps and turns. The Fenix BC22R features a facula cut-off line to reduce glare, improving safety for both the rider and oncoming traffic. Its easy-to-use illuminated switch lets you quickly adjust between Low, Medium, High, Turbo, and Flash modes, while the intelligent memory circuit recalls your last setting excluding Flash. Built to withstand the elements, the Fenix BC22R features an impact-resistant, water-resistant build IP66. With easy installation and reliable performance, its the ultimate choice for cyclists seeking power, versatility, and safety.


  • Anti-glare cut-off facula line makes urban commuting safer.
  • Half-open lens design allows the light beam to illuminate from both sides, warning vehicles coming from the left, right and rear.
  • Utilizes one Luminus SST40 LED with a lifespan of 50,000 hours.
  • Included is a replaceable Fenix ARB-L18-3400 battery.
  • USB Type-C charging.
  • Supports normal and inverse installations with included adapter (inverse mounting hardware not included).
  • Easy and fast operation with a single switch.
  • Battery level indication and low-voltage warning.
  • Aerodynamic design utilized to reduce wind resistance while riding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.