Shop FENIX LIGHTING
See all product information
Create Account
Fenix Bicycle Light, Taillight, LED, Lithium Ion, 2500lm, Black
- Mfr # BC28R
- Zoro # G723953765
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Lighting Modes
5
Battery Size
21700
Bulb Type
One Cree XHP50D white LED and one red COB light source
Max Runtime (Hrs)
52
Width
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC28R
- Zoro #
- G723953765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- 21700
- Width
- 1.14 in
- Length
- 4.33 in
- Depth
- 1.58 in
Details
- Lighting Modes
- 5
- Bulb Type
- One Cree XHP50D white LED and one red COB light source
- Max Runtime (Hrs)
- 52
- Rechargeable
- Yes
- Item
- Bicycle Light
- Water Resistance Rating
- IP66
- Special Light Output Modes
- Flash
- Body Color
- Black
- Distance (ft)
- 591 ft
- Max Lumens
- 2,500 lm
Description
The Fenix BC28R Rechargeable Bike Light Set is the ultimate all-inclusive lighting solution for cyclists who prioritize safety and convenience. This premium set includes both a high-output bike light and a red taillight, uniquely engineered to work in tandem. With wireless-linked control, you can change the taillight modes directly from a dedicated button on the front bike light, allowing for seamless adjustments to both lights without dismounting. The forward-facing bike light delivers a powerful 2500 lumens that can illuminate distances up to 591ft (180m). Designed with commuters in mind, the beam features an anti-glare cut-off facula line that prevents blinding oncoming traffic and pedestrians. Both lights are USB-C rechargeable, with the primary light powered by a high-capacity 21700 battery. Featuring an IP66 rating for heavy rain resistance, the BC28R set offers professional-grade visibility and total control for every ride.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.