Fenix E04R Clip-on Flashlight, Lithium Ion, White/Multi Color LED, 300lm, White
- Mfr # E04R White
- Zoro # G523953767
product price:Â
$
29.95
/ea
Key Features
Includes
USB Type-C charging cable, Lanyard
Width
1.18 in
Bulb Type
One Luminus SST-12 white light LED and one red light LED
Lighting Modes
11
Depth
1.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E04R White
- Zoro #
- G523953767
- UPC #
- -
- Country of Origin
- China
- Item
- Flashlight
- Includes
- USB Type-C charging cable, Lanyard
- Bulb Type
- One Luminus SST-12 white light LED and one red light LED
- Lighting Modes
- 11
- Max Lumens
- 300 lm
- Distance (ft)
- 151 ft
- Rechargeable
- Yes
- Water Resistance Rating
- IP66
- Max Runtime (Hrs)
- 87
- Special Light Output Modes
- Red, Multicolor Scene Modes
- Color Temperature
- Around 6500K
- Body Color
- White
Dimensions
- Width
- 1.18 in
- Depth
- 1.17 in
- Battery Size
- Built-In
- Length
- 2.03 in
Description
The Fenix E04R Clip On Flashlight is a lightweight, multifunctional EDC flashlight designed for seamless hands-free use. This clip on flashlight features a 360Deg rotating clamp that easily secures to a pocket, backpack, or hat. The LEDs are uniquely set at a 40Deg angle, allowing the light to perfectly illuminate the ground and the path ahead simultaneously. With 11 total modes, the E04R offers incredible versatility in a tiny package. It features both forward-facing white and red light, along with five colorful Scene modes on the side-facing ring light for safety and signaling. At only 2.3" long, it delivers a capable 300 lumens and is quickly charged via its built-in USB Type-C port. Built to withstand the elements, the E04R is IP66 rated for heavy rain resistance, and its charging port also has inner waterproofing. Whether you're hiking, working on a DIY project, or improving your visibility while walking, this clip on flashlight provides the flexible, reliable lighting you need.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.