Fenix CL22R: Rechargeable Lantern, LED, Lithium Ion, 500lm, Green

  • Mfr # CL22R Green

  • Zoro # G216222552


product price:  $53.39
/ea

Key Features

Maximum Lumens Output
500
Flashlight Body Material
PC
Width
1.65 in
Length
4.53 in
Includes
USB Type-C charging cable, double snap hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL22R Green
Zoro #
G216222552
UPC #
-
Country of Origin
China

Dimensions

Width
1.65 in
Length
4.53 in
Flashlight Battery Size
Built In

Details

Maximum Lumens Output
500
Flashlight Body Material
PC
Includes
USB Type-C charging cable, double snap hook
Lamp Life
200 Hr
Lamp Type
One COB, one Redslight SC1818C cold white LED, and twelve WS2812B-3535 LEDs
Beam Distance
262 ft
Water Penetration Rating
IP65
Rechargeable
Yes
Body Color
Green
Light Output Modes
7
Special Light Output Mode
Disco, Red, Red Flash
Color Temp.
360° lighting mode is 3000K. Down light mode is 6500K.

Description

Small, compact, and fun, the Fenix CL22R Rechargeable Lantern is a great option for camping and backpacking. A 360° light is used for lighting up your entire campsite while a down-facing light is used for more precise light-and is powerful enough to be used as a flashlight. The easy to use rotary dial activates the light and increases/decreases the brightness. With the light off, tap the top button to access a red light, red flash, and two modes of decorative disco light which creates a colorful atmosphere in your tent. Extremely small and light weight, this lantern is a great option for backpackers, and its IP65 dust/waterproof rating will help this lantern hold up to any weather the trail may bring. Fun and versatility are what make the CL22R the lantern to have at your campsite.


  • Utilizes one COB, one Redslight SC1818C cold white LED, and twelve WS2812B-3535 LEDs; with a lifespan of 50,000 hours each.
  • 360° lighting mode has a max beam diameter of 20 meters, while Down light mode has a max beam distance of 80 meters. Both modes can be used together.
  • White and red light sources for various lighting demands.
  • Decorative disco lights for a fun, colorful accent.
  • Powered by a built-in 2600mAh battery.
  • Universal USB Type-C charging port and battery level indication.
  • Rotary switch and electronic switch for easy and fast operation.
  • Built-in hanging loop and included double snap hook allow for easy carry and hanging.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.