Shop FENIX LIGHTING
See all product information
Create Account
Fenix E06R PRO RG Rechargable Flat Flashlight, LED, Red LED, Grn Laser, Lith. Ion, 1600lm, Green
- Mfr # E06R PRO RG Green
- Zoro # G623953780
product price:Â
$
74.95
/ea
Key Features
Length
4.84 in
Color Temperature
Spotlight around 6500K, floodlight around 5500K
Max Lumens
1,600 lm
Special Light Output Modes
Green Laser, Red Light
Max Runtime (Hrs)
111
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E06R PRO RG Green
- Zoro #
- G623953780
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4.84 in
- Depth
- 0.75 in
- Battery Size
- Built-In
- Width
- 1.22 in
Details
- Color Temperature
- Spotlight around 6500K, floodlight around 5500K
- Max Lumens
- 1,600 lm
- Special Light Output Modes
- Green Laser, Red Light
- Max Runtime (Hrs)
- 111
- Water Resistance Rating
- IP66
- Includes
- USB Type-C charging cable, Lanyard
- Distance (ft)
- 525 ft
- Item
- Flashlight
- Lighting Modes
- 20
- Rechargeable
- Yes
- Body Color
- Green
- Bulb Type
- One Luminus SST20 LED and one Luminus SFT25 LED
Description
The Fenix E06R PRO RG Flat Flashlight takes the best-selling design of the original E06R PRO and optimizes it for maximum visibility. In addition to an impressive 12 white-light modes, this specialized EDC flashlight comes equipped with a night-vision-preserving red light and high-visibility daylight-friendly green laser. Whether you are navigating in the dark or pointing out targets at a distance, the E06R PRO RG offers more practical utility for the modern EDC enthusiast. Packed with a total of 20 lighting modes, this light features an industry-rare dual-switch system. Both the side and tail switches operate independently, allowing you to use the light in a traditional handheld position or a tactical grip. Its standout feature is the independent spotlight and floodlight, which can be used separately or combined for an Instant Turbo of 1600 lumens. Built for daily carry, the E06R PRO RG is IP66-rated for heavy rain resistance and features a built-in 1650mAh battery with an inner-waterproof USB-C charging port. With its slim profile and unique dual light sources, it is the ultimate multifunctional tool for those who want professional performance in a pocket-friendly frame.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.