Fenix E04R Clip-on Flashlight, Lithium Ion, White/Multi Color LED, 300lm, Black
- Mfr # E04R Black
- Zoro # G423953782
product price:Â
$
29.95
/ea
Key Features
Max Runtime (Hrs)
87
Special Light Output Modes
Red, Multicolor Scene Modes
Includes
USB Type-C charging cable, Lanyard
Rechargeable
Yes
Battery Size
Built-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E04R Black
- Zoro #
- G423953782
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- Built-In
- Depth
- 1.17 in
- Length
- 2.03 in
- Width
- 1.18 in
Details
- Max Runtime (Hrs)
- 87
- Special Light Output Modes
- Red, Multicolor Scene Modes
- Item
- Flashlight
- Includes
- USB Type-C charging cable, Lanyard
- Rechargeable
- Yes
- Body Color
- Black
- Max Lumens
- 300 lm
- Color Temperature
- Around 6500K
- Distance (ft)
- 151 ft
- Bulb Type
- One Luminus SST-12 white light LED and one red light LED
- Water Resistance Rating
- IP66
- Lighting Modes
- 11
Description
The Fenix E04R Clip On Flashlight is a lightweight, multifunctional EDC flashlight designed for seamless hands-free use. This clip on flashlight features a 360Deg rotating clamp that easily secures to a pocket, backpack, or hat. The LEDs are uniquely set at a 40Deg angle, allowing the light to perfectly illuminate the ground and the path ahead simultaneously. With 11 total modes, the E04R offers incredible versatility in a tiny package. It features both forward-facing white and red light, along with five colorful Scene modes on the side-facing ring light for safety and signaling. At only 2.3" long, it delivers a capable 300 lumens and is quickly charged via its built-in USB Type-C port. Built to withstand the elements, the E04R is IP66 rated for heavy rain resistance, and its charging port also has inner waterproofing. Whether you're hiking, working on a DIY project, or improving your visibility while walking, this clip on flashlight provides the flexible, reliable lighting you need.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.