Shop FENIX LIGHTING
See all product information
Create Account
Fenix for HT18R V2 Flashlight
- Mfr # AOF-18 Filter Pack
- Zoro # G523953781
product price:
$
36.95
/ea
Key Features
Outside Diameter
2.68 in
Color
Multi
For Use With
HT18, HT18R, HT18R V2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOF-18 Filter Pack
- Zoro #
- G523953781
- UPC #
- -
- Country of Origin
- China
- Color
- Multi
- For Use With
- HT18, HT18R, HT18R V2
- Item
- Flashlight Filter
Dimensions
- Outside Diameter
- 2.68 in
Description
Level up your light with the Fenix AOF-18 Multi-Color Filter Set for your Fenix HT18R V2.0 flashlight. This versatile filter kit includes red, green, blue, and yellow lenses, each designed for several tasks ranging from hunting and tracking to signaling. The 2.68” (68mm) adapter fits securely on your flashlight head for a precise, reliable fit in any environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.