Fenix: Headlamp, White/Neutral/Red LED, Lithium Ion, 1250lm, Black

  • Mfr # HP16R

  • Zoro # G416222475


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Water Penetration Rating
IP66
Lamp Life
300 Hr
Includes
ARB-LP3000 li-polymer battery, USB type-C charging cable, 4 helmet attachment hooks, 3 cable clips, spare O-ring, storage bag
Length
2.44 in
Battery Size
Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP16R
Zoro #
G416222475
UPC #
-
Country of Origin
China

Dimensions

Length
2.44 in
Battery Size
Battery Pack
Width
1.85 in

Details

Water Penetration Rating
IP66
Lamp Life
300 Hr
Includes
ARB-LP3000 li-polymer battery, USB type-C charging cable, 4 helmet attachment hooks, 3 cable clips, spare O-ring, storage bag
Lamp Type
Luminus SST40 white light LED, Cree XP-G3 S4 neutral white LED and Everlight 2835 red light LED
Maximum Lumens Output
1250
Body Material
Aluminum/PC
Body Color
Black
Beam Distance
837 ft
Rechargeable
Yes
Special Light Output Mode
Red, Red SOS
Light Output Modes
9
Color Temp.
Around 6450K

Description

The Fenix HP16R Headlamp is the perfect tool for those who require high performance and long runtimes. Powered by its included 3000mAh li-polymer battery, this headlamp can blast a combined 1250 lumens from its spotlight. It can shine that light for up to 300 hours on its lowest floodlight brightness level, or even longer if you carry along extra AA batteries. A neutral white LED floodlight produces a warm light for better color rendering. 60° tilt mechanism allows you to place light where you need it and the lock out function helps avoid accidental activation. For all night exploring or on the job demands, the Fenix HP16R Headlamp wont let you down.


  • Luminus SST40 white light LED, Cree XP-G3 S4 neutral white LED and Everlight 2835 red light LED; with a lifespan of 50,000 hours.
  • Included a 3000mAh Li-polymer battery pack and compatible with 4 AA Ni-MH/Alkaline batteries (charging is prohibited).
  • Separately controlled dual switch for easy and fast operation.
  • Lockout function avoids accidental activation.
  • USB Type-C charging port with 2A fast charging, 3 hours for full charging.
  • 60° tilt mechanism directs the beam where needed.
  • Made of quality plastics and aluminum, integrated die-casting for better heat dissipation and safety performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.