Fenix HM65R-T V2.0: Industrial Headlamp, White LED/Neutral LED, Lithium Ion, 1600lm, Purple/Pink
- Mfr # HM65R-T V2.0 Nebula
- Zoro # G116222546
Key Features
Specifications
Product Information
- MFR #
- HM65R-T V2.0 Nebula
- Zoro #
- G116222546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.15 in
- Battery Size
- 18650
- Width
- 1.84 in
Details
- Body Color
- Nebula
- Light Output Modes
- 8
- Includes
- ARB-L18-3400 battery, spare O-ring, USB Type-C charging cable
- Rechargeable
- Yes
- Water Penetration Rating
- IP68
- Maximum Lumens Output
- 1600
- Beam Distance
- 558 ft
- Lamp Type
- One Luminus SST40 white light LED and one Luminus SST20 warm white light LED
- Body Material
- Aluminum/Magnesium/PC
- Lamp Life
- 300 hr
- Special Light Output Mode
- SOS
- Color Temp.
- White light is around 6500K. Warm white light is around 3000K.
Description
The Fenix HM65R-T V2.0 Rechargeable Headlamp has been upgraded to be the most comfortable hands-free lighting tool on the market. The new SPORT fit headband is larger, has an improved rotary adjustment dial for more precise control, and includes a built-in emergency whistle. Rather than a spotlight and floodlight, the HM65RT V2.0 has one a cool white light and one warm light. Choose warm light for better penetrating performance in foggy conditions. USBC rechargeable with a battery level indicator, this headlamp can run for up to 300 hours continuously on its lowest setting. Great for trail runners, on the job, or just for everyday hands-free lighting needs, the Fenix HM65R-T V2.0 Headlamp is the perfect fit.
- Fitted with one Luminus SST40 white light LED and one Luminus SST20 warm white light LED; with a life span of 50,000 hours.
- White and warm white light sources for various lighting demands.
- Quality aluminum, magnesium and PC made- lightweight and durable.
- Powered by a 3400mAh battery, with a maximum runtime of 300 hours.
- Dual top switches for easy and fast operation.
- Single-handed operation with the new two-way SPORT headband fit system.
- An emergency whistle is attached to the headband to enhance users safety.
- Battery level indication and inner waterproof USB Type-C charging port.
- IP68 rated protection and 2 meters impact resistance.
- Lockout function and widened controls cover avoid accidental activation.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.