Fenix HL12R: Headlamp, White/Red LED, Lithium Ion, 500lm, Purple

  • Mfr # HL12R Purple

  • Zoro # G516222504


product price:  $44.95
/ea

Key Features

Includes
USB Type-C charging cable
Maximum Lumens Output
500
Lamp Life
112 Hr
Beam Distance
410 ft
Light Output Modes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL12R Purple
Zoro #
G516222504
UPC #
-
Country of Origin
China

Dimensions

Length
2.2 in
Battery Size
Built In
Width
1.57 in

Details

Body Color
Purple
Includes
USB Type-C charging cable
Maximum Lumens Output
500
Lamp Life
112 Hr
Beam Distance
410 ft
Light Output Modes
6
Water Penetration Rating
IP66
Lamp Type
one Luminus SST20 white LED and one 2835 red LED
Rechargeable
Yes
Special Light Output Mode
Red, Red Flash
Color Temp.
6000-6500K

Description

The Fenix HL12R V2.0 Rechargeable Headlamp is built for those who need reliable lighting in a lightweight design. Weighing just 2.56 oz 72.5g with the battery and headband, its our lightest headlamp-perfect for those who need brightness without bulk. With a max output of 500 lumens and a beam reaching 410 feet 125m, it doubles the distance of its predecessor. Upgraded with USB-C charging, its easier than ever to keep powered up for any adventure. The tick headband ensures a comfortable fit, while its IP66 rain-resistant design stands up to unpredictable weather. With six versatile lighting modes, including a low-powered red reading light, the HL12R V2.0 is the ultimate lightweight headlamp for hikers, runners, and young adventurers.


  • Utilizes one Luminus SST20 white LED and one 2835 red LED; with a life span of 50,000 hours each.
  • Powered by a built-in 950mAh battery.
  • White light and red light assist various lighting needs.
  • Dual top switches for easy and fast operation.
  • Electronic lockout function avoids accidental activation.
  • USB Type-C charging.
  • The front case is made of high-quality aluminum alloy, which provides great sturdiness, wear resistance, and thermal performance.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.