Fenix HL18R-T: Headlamp, White LED/Neutral LED, Lithium Ion, 800lm, Black
- Mfr # HL18R-T V2.0 Black
- Zoro # G316222445
Key Features
Specifications
Details
- MFR #
- HL18R-T V2.0 Black
- Zoro #
- G316222445
- UPC #
- -
- Country of Origin
- China
- Body Color
- Black
- Light Output Modes
- 10
- Includes
- Fenix ARB-LP1900 battery, USB Type-C charging cable
- Rechargeable
- Yes
- Water Penetration Rating
- IP66
- Special Light Output Mode
- Red, Red SOS
- Lamp Life
- 160 hr
- Body Material
- Magnesium
- Beam Distance
- 100 ft
- Maximum Lumens Output
- 800
- Lamp Type
- One Luminus SST25 white LED, one SST20 CRI80 warm white LED, and two 2835 red LEDs
- Color Temp.
- Cool light around 6000k. Warm light around 3000k.
Dimensions
- Battery Size
- Battery Pack
- Width
- 2.26 in
- Length
- 1.85 in
Description
The Fenix HL18R-T V2.0 Rechargeable Headlamp is built for those who refuse to slow down. With a powerful 800 maximum lumens and a 410 feet 125 meters beam distance, its perfect for early morning jogs, overnight excursions, or even your next DIY project. Choose between white, warm white, and red light modes with the easy-to-use top dual buttons, allowing quick and precise mode changes. At only 3.63 oz. 103g, this an extremely lightweight headlamp-perfect for running. The HL18R-T V2.0 is also equipped with a lockout slide switch to prevent accidental activation and a two-way SPORT fit headband system with an easy-to-adjust rotary dial for a secure, comfortable fit. Recharge with USB-C or swap in 3x AAA batteries when needed. Whatever challenge lies ahead, the Fenix HL18R-T V2.0 Headlamp is built to keep you going strong.
- Cold white light, warm white light, and red light assist various lighting needs in various complicated outdoor scenarios.
- Powered by a 1900mAh replaceable battery and compatible with three AAA batteries.
- Slide lock switch design avoids accidental activation.
- Dual top switches for easy and fast operation.
- New two-way SPORT headband fit system enables quick and single-handed adjustment for a customizable fit.
- An emergency whistle is attached to the headband to ensure user safety in outdoor activities.
- USB Type-C charging.
- Battery level indication and low-voltage warning.
- IP66-rated protection and 1 meter impact resistance.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.