Fenix HL18R-T: Headlamp, White LED/Neutral LED, Lithium Ion, 800lm, White

  • Mfr # HL18R-T V2.0 White

  • Zoro # G416222482


product price:  $58.69
/ea

Key Features

Battery Size
Battery Pack
Body Material
Magnesium
Lamp Type
One Luminus SST25 white LED, one SST20 CRI80 warm white LED, and two 2835 red LEDs
Maximum Lumens Output
800
Includes
Fenix ARB-LP1900 battery, USB Type-C charging cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL18R-T V2.0 White
Zoro #
G416222482
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Battery Pack
Width
2.26 in
Length
1.85 in

Details

Body Material
Magnesium
Lamp Type
One Luminus SST25 white LED, one SST20 CRI80 warm white LED, and two 2835 red LEDs
Body Color
White
Maximum Lumens Output
800
Includes
Fenix ARB-LP1900 battery, USB Type-C charging cable
Light Output Modes
10
Rechargeable
Yes
Beam Distance
410 ft
Water Penetration Rating
IP66
Lamp Life
160 Hr
Special Light Output Mode
Red, Red SOS
Color Temp.
Cool light around 6000k. Warm light around 3000k.

Description

The Fenix HL18R-T V2.0 Rechargeable Headlamp is built for those who refuse to slow down. With a powerful 800 maximum lumens and a 410 feet 125 meters beam distance, its perfect for early morning jogs, overnight excursions, or even your next DIY project. Choose between white, warm white, and red light modes with the easy-to-use top dual buttons, allowing quick and precise mode changes. At only 3.63 oz. 103g, this an extremely lightweight headlamp-perfect for running. The HL18R-T V2.0 is also equipped with a lockout slide switch to prevent accidental activation and a two-way SPORT fit headband system with an easy-to-adjust rotary dial for a secure, comfortable fit. Recharge with USB-C or swap in 3x AAA batteries when needed. Whatever challenge lies ahead, the Fenix HL18R-T V2.0 Headlamp is built to keep you going strong.


  • Cold white light, warm white light, and red light assist various lighting needs in various complicated outdoor scenarios.
  • Powered by a 1900mAh replaceable battery and compatible with three AAA batteries.
  • Slide lock switch design avoids accidental activation.
  • Dual top switches for easy and fast operation.
  • New two-way SPORT headband fit system enables quick and single-handed adjustment for a customizable fit.
  • An emergency whistle is attached to the headband to ensure user safety in outdoor activities.
  • USB Type-C charging.
  • Battery level indication and low-voltage warning.
  • IP66-rated protection and 1 meter impact resistance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.