Fenix HM62-T: Lightweight Headlamp, White/Red LED, Lithium Ion, 1200lm, Red

  • Mfr # HM62-T Magma

  • Zoro # G916222517


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Lamp Life
380 Hr
Special Light Output Mode
Red, Red Flash
Light Output Modes
6
Lamp Type
Luminus SST40 white light LED and two 2835 red light LEDs
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM62-T Magma
Zoro #
G916222517
UPC #
-
Country of Origin
China

Dimensions

Width
1.19 in
Length
3.22 in
Battery Size
18650

Details

Lamp Life
380 Hr
Special Light Output Mode
Red, Red Flash
Light Output Modes
6
Lamp Type
Luminus SST40 white light LED and two 2835 red light LEDs
Maximum Lumens Output
1200
Includes
ARB-L18-3400U V2.0 battery, Spare O-ring, USB Type-C charging cable
Water Penetration Rating
IP68
Body Color
Magma
Body Material
Magnesium Alloy
Rechargeable
Yes
Beam Distance
192 ft
Color Temp.
4500-5000K

Description

The Fenix HM62-T Lightweight Headlamp is a great all-purpose compact headlamp that is made from a magnesium alloy which makes it lightweight and very durable. A large, glove-friendly switch operates four brightness levels of warm white light, plus a red light and red flash. A battery level indicator keeps you up to date on the batterys status. Remove the included battery and recharge it by plugging in the USB-C cable into the batterys port. The patented SPORT headband has a rotary adjustment dial. Rotate counterclockwise to loosen and clockwise to tighten-for a more secure fit. Small, lightweight and even submersible underwater to 2 meters, this headlamp is a great choice for running, hiking, camping, DIY projects and more.


  • Premium type HAIII hard-anodized anti-abrasive finish.
  • Warm white and red light sources assist various lighting needs in different outdoor scenarios.
  • Quality magnesium alloy material manufactured lamp body, lightweight and durable.
  • Included is one rechargeable 3400mAh battery that has a built-in USB Type-C charging port.
  • Simple operation with a large side switch.
  • Single-handed operation with the 26 mm width two-way adjustable headband.
  • An emergency whistle is attached to the headband to ensure users' safety.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.