Fenix HM65R-T V2.0: Industrial Headlamp, White LED/Neutral LED, Lithium Ion, 1600lm, Dark Purple
Mfr # HM65R-T V2.0 Purple
Zoro # G316222544
Key Features
Specifications
Product Information
Dimensions
Details
Description
The Fenix HM65R-T V2.0 Rechargeable Headlamp has been upgraded to be the most comfortable hands-free lighting tool on the market. The new SPORT fit headband is larger, has an improved rotary adjustment dial for more precise control, and includes a built-in emergency whistle. Rather than a spotlight and floodlight, the HM65RT V2.0 has one a cool white light and one warm light. Choose warm light for better penetrating performance in foggy conditions. USBC rechargeable with a battery level indicator, this headlamp can run for up to 300 hours continuously on its lowest setting. Great for trail runners, on the job, or just for everyday hands-free lighting needs, the Fenix HM65R-T V2.0 Headlamp is the perfect fit.
- Fitted with one Luminus SST40 white light LED and one Luminus SST20 warm white light LED; with a life span of 50,000 hours.
- White and warm white light sources for various lighting demands.
- Quality aluminum, magnesium and PC made- lightweight and durable.
- Powered by a 3400mAh battery, with a maximum runtime of 300 hours.
- Dual top switches for easy and fast operation.
- Single-handed operation with the new two-way SPORT headband fit system.
- An emergency whistle is attached to the headband to enhance users safety.
- Battery level indication and inner waterproof USB Type-C charging port.
- IP68 rated protection and 2 meters impact resistance.
- Lockout function and widened controls cover avoid accidental activation.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.