Shop FENIX LIGHTING
See all product information
Create Account
Fenix Industrial Headlamp, Spot/Flood LED, Lithium Ion, 2200lm, Black
- Mfr # HM65R V2
- Zoro # G823953771
product price:Â
$
99.95
/ea
Key Features
Length
3.15 in
Width
1.56 in
Color Temperature
6500K
Water Resistance Rating
IP68
Includes
ARB-L18-3400 battery, Spare O-ring, USB Type-C charging cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM65R V2
- Zoro #
- G823953771
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.15 in
- Width
- 1.56 in
- Depth
- 2.07 in
- Battery Size
- 18650
Details
- Color Temperature
- 6500K
- Item
- Headlamp
- Water Resistance Rating
- IP68
- Includes
- ARB-L18-3400 battery, Spare O-ring, USB Type-C charging cable
- Max Lumens
- 2,200 lm
- Distance (ft)
- 755 ft
- Max Runtime (Hrs)
- 296
- Special Light Output Modes
- Red, Red Flash
- Rechargeable
- Yes
- Bulb Type
- One Luminus SST40-GEN2 LED, one Luminus SST-20F LED, and one 3535 red LED
- Body Color
- Black
- Lighting Modes
- 11
Description
The Fenix HM65R V2.0 Rechargeable Headlamp takes one of our all-time best-selling designs and supercharges it for peak performance. Built from a premium magnesium alloy, this powerhouse is significantly lighter than comparable aluminum models without sacrificing an ounce of durability. Its independently controlled spotlight and floodlight can combine to blast a massive 2200 lumens, throwing light up to 741ft (226m) to easily illuminate the darkest trails or workspaces. Equipped with eleven lighting modes, the HM65R V2.0 introduces a dedicated red light with three brightness levels and a red flash-activated instantly with a quick double-tap to protect your night vision. Dual top switches offer effortless, independent control over every mode, while the included high-capacity 3400mAh battery recharges via an inner-waterproofed USB-C port. Boasting an IP68 waterproof rating, 2-meter impact resistance, and an electronic lockout feature, this rugged, lightweight headlamp is engineered to deliver absolute reliability from the job site to the backcountry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.