Fenix: Industrial Headlamp, Spot/Flood LED, Lithium Ion, 4000lm, Black

  • Mfr # HP35R

  • Zoro # G716222564


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Length
3.7 in
Maximum Lumens Output
4000
Lamp Life
500 Hr
Rechargeable
Yes
Battery Size
Built In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP35R
Zoro #
G716222564
UPC #
-
Country of Origin
China

Dimensions

Length
3.7 in
Battery Size
Built In
Width
1.92 in

Details

Maximum Lumens Output
4000
Lamp Life
500 Hr
Rechargeable
Yes
Light Output Modes
12
Includes
2-in-1 Type-C charging cable, 2x cable clip, Extension cable
Special Light Output Mode
None
Body Material
Aluminum
Lamp Type
One XHP70 neutral white LED, two Luminus SST20 warm white LEDs
Beam Distance
1476 ft
Water Penetration Rating
IP66
Body Color
Black
Version
Standard
Color Temp.
Spotlight around 4500K. Floodlight around 3000K

Description

Made for the professional and built for the extremes, the Fenix HP35R Rechargeable Professional Headlamp is built to perform. The rotary and button combo switch allows you to choose between different levels of spotlight, floodlight, or both-for a jaw-dropping 4000 max lumens with an almost 500-yard throw. The battery pack contains two built-in 5000mAh batteries and can be used as a power bank to charge other devices. Built into the battery case is a red safety light used for alerting others to your location. The SAR edition comes with a heat-resistant silicon strap, helmet mount, and helmet clips, whereas the standard version has a perforated black-out strap.


  • Spot-and-floodlight delivers a max output of 4000 lumens and high CRI floodlight delivers a max output of 1200 lumens.
  • Utilizes one XHP70 neutral white LED, two Luminus SST20 warm white LEDs; with a life span of 50,000 hours each.
  • Rotary switch and electronic switch for easy and fast operation.
  • Quick-release large-capacity battery case with red light function and power bank function.
  • Intelligent brightness downshifting function to avoid potentially dangerous high temperature(s) at close-range lighting.
  • Inner waterproof USB Type-C charging port.
  • IP66 rated protection and 2 meters impact resistance.
  • Flame retardant and fire resistant rubber headband and quick-assembly shroud design enable the lamp to be compatible with different types of helmets (SAR Edition only). The silicone headband can be used normally in the temperature range of -20° C to 120° C.
  • The SAR Edition should only be worn with a helmet.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.