Fenix SW05R-RED: Clip-On Flashlight, White/Red LED, Lithium Ion, 150lm, Black

  • Mfr # SW05R-RED (Black)

  • Zoro # G816222471


product price:  $41.95
/ea

Key Features

Light Output Modes
5
Body Material
PC
Special Light Output Mode
Red, Red Flash
Lamp Type
One high-performance white light LED and one high-performance red light LED
Lamp Life
49 Hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW05R-RED (Black)
Zoro #
G816222471
UPC #
-
Country of Origin
China

Dimensions

Width
1.14 in
Length
2.72 in
Battery Size
Built In

Details

Light Output Modes
5
Body Material
PC
Special Light Output Mode
Red, Red Flash
Lamp Type
One high-performance white light LED and one high-performance red light LED
Lamp Life
49 Hr
Includes
USB Type-C charging cable
Rechargeable
Yes
Body Color
Black
Maximum Lumens Output
150
Beam Distance
128 ft
Water Penetration Rating
IPX6
Color Temp.
Around 6500K

Description

Tough, practical, and ready for anything-the Fenix SW05R-RED is your new go-to clip on flashlight. With up to 150 lumens of brightness and a beam that can reach 128 feet 39 meters, its perfect for anything from outdoor adventures to daily use. This clip on flashlights 200° adjustable head means you can angle it to shine wherever you need and you also have the choice of 5 different lighting modes: low, medium, or high white light, red light, or red flash. This flashlight is extremely small with a large clip that lets you attach it to your hat or shirt pocket. Go hands-free with the magnetic tail mounted securely to most metal surfaces. Rechargeable via USB-C, this clip on flashlight is perfect for camping, outdoor adventures, or everyday tasks. Compact and ready for action, the SW05R-RED is the ultimate sidekick!


  • White and red light sources for various lighting demands.
  • Powered by a built-in 700mAh battery.
  • Inner waterproof USB Type-C charging port for convenient charging.
  • Thin and thick dual clip combined design allows for secure attachment to hat brim, pocket, or pack.
  • Magnetic tail for hands-free use.
  • Front white light switch and side red light switch for on/off function, output selection and mode switching.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.