Shop PERFORMANCE TOOL
See all product information
Create Account
12000LM Flashlight, Rechargeable, Flood Beam, IPX4
- Mfr # W2633
- Zoro # G523311192
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Body Color
Green, Black
Body Material
Anodized Aluminum
Battery Included
Yes
Series
Firepoint X
Voltage
11.1V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2633
- Zoro #
- G523311192
- UPC #
- 39564152900
- Country of Origin
- China
- Item
- LED Flashlight
- Body Color
- Green, Black
- Body Material
- Anodized Aluminum
- Battery Included
- Yes
- Series
- Firepoint X
- Voltage
- 11.1V
- Power Source
- Rechargeable Battery
- Battery Type
- 18650 Li-ion
- Lighting Technology
- LED
- No. of Batteries
- 3
Description
Bathe your workspace in a flood of bright LED light with this Performance Tool W2633 FIREPOINT-Max 12,000 Lumen Rechargeable LED Flashlight. It features an anodized aluminum housing that is compact enough to fit in the palm of your hand and is designed to withstand tough conditions. The multi-cluster LEDs can provide a huge flood of light or an intense spot beam, and in Boost mode this light can blast over 12,000 lumens for up to 40 seconds. This light is both water- and impact-resistant and has a safety power switch that prevents accidental operation. Includes a braided 8 in. (20 cm) USB-C power cable. This light measures 5.7 in. in total length and the LED panel is 2.8 in. in diameter. Never get caught in the dark again - this FIREPOINT-Max flashlight is the tough, extremely bright lighting solution for any job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.