Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Lithium Ion, 18350, Spot, LED

  • Mfr # TK05R

  • Zoro # G914802728


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L18-1100 Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK05R
Zoro #
G914802728
UPC #
6942870311005
Country of Origin
China

Dimensions

Battery Size
18350
Body Diameter
7/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
4 1/2 in

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L18-1100 Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
Switch Type
Push Button
Lens Material
Glass
Light Output Modes
High, Low, Medium
Lamp Life
50,000 hr
Lighting Technology
LED
Weight with Batteries
4.4 oz
IP Rating
IP68
Head Adjustability
Fixed
Beam Distance Levels
75 m, 260 m, 450 m
Maximum Run Time
14.5 hr
Application
Industrial
Programmable Switch
Yes
Beam Intensity Levels
1,450 cd, 17,000 cd, 50,600 cd
Power Source
Battery
Run Time Levels
1.75 hr, 14.5 hr
Brightness Levels
30 lm, 350 lm, 1,000 lm
Special Operating Modes
Strobe
Includes Batteries
Yes
Number of Light Output Modes
3
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Switch Location
Tail
Maximum Beam Distance
450 m
Maximum Brightness
1,000 lm
Battery Chemistry
Lithium Ion
Run Time at Maximum Brightness
50 min
Charger Style Included
USB Type-C Charging Cable
Beam Pattern
Spot

Description

Tactical Flashlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.