Zoro Homepage

Flashlight, Lithium Ion, 18650, Spot, LED

  • Mfr # PD35R

  • Zoro # G414802785


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L18-3400 Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD35R
Zoro #
G414802785
UPC #
6942870309019
Country of Origin
China

Dimensions

Battery Size
18650
Body Diameter
7/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 3/8 in
Alternate Battery Size
CR123

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L18-3400 Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
Special Features
Battery Indicator Light
Light Output Modes
Eco, High, Low, Medium, Turbo
Lighting Technology
LED
Weight with Batteries
5 oz
Lens Material
Glass
Switch Type
Push Button
Lamp Life
50,000 hr
Beam Distance Levels
26 m, 60 m, 163 m, 278 m, 353 m
Maximum Run Time
100 hr
Run Time at Maximum Brightness
2.25 hr
IP Rating
IP68
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Includes Batteries
Yes
Switch Location
Tail
Beam Intensity Levels
170 cd, 930 cd, 6,680 cd, 19,300 cd, 31,200 cd
Application
Industrial
Head Adjustability
Fixed
Programmable Switch
Yes
Run Time Levels
2.92 hr, 4.75 hr, 38 hr, 100 hr
Special Operating Modes
Strobe
Number of Light Output Modes
5
Brightness Levels
10 lm, 50 lm, 350 lm, 1,000 lm, 1,700 lm
Maximum Beam Distance
353 m
Power Source
Battery
Battery Chemistry
Lithium Ion
Maximum Brightness
1,700 lm
Charger Style Included
USB Type-C Charging Cable
Beam Pattern
Spot

Description

Industrial Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.