Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Search Light, LED, Lithium Ion, 10000lm, Black

  • Mfr # LR35R PRO

  • Zoro # G816468152


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Rechargeable
Yes
Length
5.63 in
Battery Size
21700
Special Light Output Mode
UV, Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR35R PRO
Zoro #
G816468152
UPC #
-
Country of Origin
China

Dimensions

Length
5.63 in
Battery Size
21700
Width
2.17 in

Details

Body Color
Black
Rechargeable
Yes
Special Light Output Mode
UV, Red LED
Body Material
Aluminum
Beam Distance
1640 ft
Maximum Lumens Output
10000
Max Runtime
135 hrs
Color Temperature
Around 6500K
Lighting Modes
11
Water Resistance Rating
IP68

Description

The Fenix LR35R PRO is a high-performance flashlight engineered for users who demand extreme brightness in a compact form. Delivering an impressive 10,000 lumens with a beam distance of up to 1640ft 500m, this powerhouse combines both spotlight and floodlight capabilities with smooth, stepless control via a rotary dial. It also features red light and UV modes, offering added functionality for professionals, outdoor explorers, and gear enthusiasts alike. Powered by two high-capacity 6000mAh batteries, the LR35R PRO offers extended runtimes and doubles as a power bank to keep your other devices charged in the field. Its rugged design includes a strike bezel with glass-breaking tips and the ability to tail stand, making it a versatile tool for demanding environments. With 11 total lighting modes and USB-C recharging, the LR35R PRO is one of the most feature-rich and powerful lights in the Fenix lineup-ideal for those who need serious illumination in a smaller, durable package.


  • Dual light source: 5000-lumen, 500-meter super bright spotlight, and 8000-lumen large floodlight.
  • 365 nm UV light with 3.7 W of optical power for large-area, long-distance, and high-accuracy UV detection.
  • Red light for night reading and protecting night vision; red flash for alerting and asking for help.
  • Electronic switch for mode switching and toggle switch for stepless brightness regulation.
  • Powered by two large-capacity 6000mAh 21700 batteries that provide a max runtime of 135 hours.
  • Universal USB Type-C port supports 18 W fast charging and fast discharging.
  • Intelligent brightness downshift function avoids danger caused by high temperature.
  • Stainless steel strike bezel inlaid with three tungsten steel breaking tips for quick window breaking.
  • Lockout function prevents accidental activation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.