Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, Aluminum, PolyCar, Black, 1000lm

  • Mfr # HM65R

  • Zoro # G600719675


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High (Floodlight), High (Spotlight), Low (Floodlight), Low (Spotlight), Medium (Floodlight), Medium (Spotlight), Turbo (Spotlight)
Flashlight Battery Type
Lithium-Ion
Includes
Headband, Spare O-Ring, Top Headband
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM65R
Zoro #
G600719675
UPC #
6942870306629
Country of Origin
China

Dimensions

Body Dia.
2.2 in
Battery Size
18650
Manufacturers Warranty Length
Limited Lifetime
Length
3.2 in.
Flashlight Battery Size
CR123A or Li-Ion 18650
Overall Length
3 1/4 in
Overall Height
1 5/8 in
Alternate Battery Size
CR123
Overall Width
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Rechargeable Headlamp
Body Color
Black
Light Output Modes
High (Floodlight), High (Spotlight), Low (Floodlight), Low (Spotlight), Medium (Floodlight), Medium (Spotlight), Turbo (Spotlight)
Flashlight Battery Type
Lithium-Ion
Includes
Headband, Spare O-Ring, Top Headband
Rechargeable
Yes
Lumens
Floodlight: 400/130/8 lm, Spotlight: 1000/130/50 lm
Weight with Batteries
4.5 oz
Drop Rating
2 m
Batteries Included
Yes
Peak Beam Intensity
6,677 cd
Lens Material
Ultra-Clear Glass
Body Material
Aluminum, Magnesium, Polycarbonate
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Standards
ANSI/NEMA FL 1
Switch Type
Push Button
Flashlight Body Material
Aluminum, Magnesium, Polycarbonate
Maximum Lumens Output
1,000
Flashlight Beam Type
Spot and Flood
Water Penetration Rating
IP68
Special Light Output Mode
Spot/Flood/Both
Run Time on High Setting
2 hr
Lighting Technology
LED
Replacement Lamp
No
Number of Batteries
1
Battery Burn Time
Floodlight:21/300 hr, Spotlight: 2/97 hr
Beam Distance
Floodlight: 55/30/6m, Spotlight: 163/101/57/37m
Run Time Levels
4 hr, 20 hr, 22 hr, 42 hr, 48 hr, 90 hr, 280 hr
Beam Distance Levels
6 m, 30 m, 37 m, 55 m, 57 m, 101 m, 163 m
Includes Charger
Yes
Mount Type
Head Strap
Head Strap Style
Over the Head
Application
Industrial
Switch Location
Head
Brightness Levels
8 lm, 50 lm, 130 lm, 400 lm, 1,000 lm
Beam Pattern
Flood, Spot
Head Adjustability
Adjusted
Run Time at Maximum Brightness
4 hr
Battery Location
Front
Special Features
Battery Indicator Light, Multifuel
Includes Batteries
Yes
Maximum Brightness
1,400 lm
Beam Focus
Fixed
Maximum Beam Distance
163.1 m
Features
Anti-Reflective Coating Lens, Durable Construction, Light Weight
Series
HM Series
Number of Light Output Modes
7
Maximum Run Time
280 hr
IP Rating
IP68
Charger Style Included
USB Type-C Charger
Beam Intensity Levels
9 cd, 220 cd, 350 cd, 762 cd, 833 cd, 2,600 cd, 6,677 cd
Beam Color
White
Includes Secondary Light
Yes
Battery Chemistry
Lithium Ion
Resistance Properties
Dust Resistant, Water Resistant

Description

Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Magnesium, Polycarbonate, Number of Light Output Modes 7, Maximum Beam Distance 163.1 m, Maximum Brightness 1,400 lm, Run Time at Maximum Brightness 4 hr, Series HM Series, Weight with Batteries 4.5 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size CR123

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.