Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, Lithium Ion, Magnesium

  • Mfr # HM75R

  • Zoro # G214802749


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium, Turbo
Includes
(2) O-Rings, 1 m Extension Cable, ARB-L18-3400 Battery, ARB-L21-5000 V2.0 Battery
Rechargeable
Yes
Switch Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM75R
Zoro #
G214802749
UPC #
6942870310671
Country of Origin
China

Dimensions

Battery Size
18650
Overall Height
2 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
1 5/8 in
Overall Length
3 5/8 in
Alternate Battery Size
21700

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium, Turbo
Includes
(2) O-Rings, 1 m Extension Cable, ARB-L18-3400 Battery, ARB-L21-5000 V2.0 Battery
Rechargeable
Yes
Switch Type
Rotary
Number of Batteries
2
Body Material
Magnesium
Weight with Batteries
11.4 oz
Lighting Technology
LED
Lamp Life
50,000 hr
Beam Intensity Levels
4 cd, 10 cd, 20 cd, 70 cd, 163 cd, 383 cd, 432 cd, 588 cd, 1,071 cd, 2,559 cd, 6,262 cd, 9,025 cd, 12,448 cd
Head Adjustability
Fixed
Features
USB Type-C Port
Run Time Levels
1.5 hr, 1.83 hr, 3.5 hr, 4 hr, 8 hr, 9 hr, 10.5 hr, 11 hr, 14 hr, 18 hr, 18.33 hr, 50.83 hr, 88.67 hr, 100 hr, 234 hr
Beam Pattern
Flood, Spot
Maximum Beam Distance
223 m
Special Features
Battery Indicator Light
Battery Chemistry
Lithium Ion
Maximum Brightness
1,600 lm
Run Time at Maximum Brightness
13 hr
Includes Batteries
Yes
Brightness Levels
5 lm, 30 lm, 50 lm, 120 lm, 150 lm, 350 lm, 400 lm, 700 lm, 1,000 lm, 1,200 lm, 1,600 lm
Number of Light Output Modes
12
Maximum Run Time
234 hr
Beam Color
Red, White
Beam Distance Levels
4 m, 5 m, 9 m, 16 m, 25 m, 39 m, 43 m, 48.5 m, 60 m, 101 m, 158 m, 190 m
Beam Focus
Adjustable
Resistance Properties
Dustproof, Impact Resistant, Waterproof
IP Rating
IP68
Series
HM75R
Charger Style Included
USB Type-C Charging Cable
Includes Charger
Yes

Description

Industrial Headlamp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.