Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Headlamp, Silicone, Black, 700lm

  • Mfr # HM50R V2.0

  • Zoro # G305261981


product price: $69.49
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium, Red Flash, Red Light, Turbo
Includes
Spare O-Ring
Rechargeable
Yes
Peak Beam Intensity
3,350 cd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM50R V2.0
Zoro #
G305261981
UPC #
6942870307992
Country of Origin
China

Dimensions

Battery Size
16340
Overall Length
2 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
CR123
Overall Height
1 1/4 in
Overall Width
1 3/8 in

Details

Item
Rechargeable Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium, Red Flash, Red Light, Turbo
Includes
Spare O-Ring
Rechargeable
Yes
Peak Beam Intensity
3,350 cd
Lamp Life
50,000 hr
Number of Batteries
1
Drop Rating
2 m
Switch Type
Push Button
Weight with Batteries
2.8 oz
Lighting Technology
LED
Standards
ANSI/PLATO FL1
Body Material
Silicone
Beam Intensity Levels
9 cd, 128 cd, 596 cd, 1,849 cd, 3,350 cd
Number of Light Output Modes
6
Mount Type
Head Strap
Special Operating Modes
Strobe
Charging Time
1.5 hr
Maximum Brightness
700 lm
Includes Charger
Yes
Intrinsically Safe
No
Run Time at Maximum Brightness
1 hr
Head Strap Style
Over the Head
Charger Style Included
USB Type-C Charger
Head Adjustability
Adjusted
Switch Location
Head
Resistance Properties
Dustproof, Impact Resistant, Tear Resistant, Waterproof
Run Time Levels
1 hr, 3 hr, 8 hr, 42 hr, 60 hr, 120 hr
Includes Secondary Light
Yes
Battery Chemistry
Lithium Ion
Beam Color
Red, White
Application
Commercial
Brightness Levels
5 lm, 30 lm, 130 lm, 400 lm, 700 lm
Series
HM50R
Features
Accidental Activation, Quickly Detachable
IP Rating
IP68
Beam Focus
Fixed
Beam Distance Levels
6 m, 23 m, 49 m, 86 m, 115 m
Battery Location
Back
Includes Batteries
Yes
Beam Pattern
Spot
Maximum Run Time
120 hr
Maximum Beam Distance
115 m

Description

Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 16340, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Silicone, Number of Light Output Modes 6, Maximum Beam Distance 115 m, Maximum Brightness 700 lm, Run Time at Maximum Brightness 1 hr, Series HM50R, Weight with Batteries 2.8 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size CR123, Battery Location Back, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.