Zoro Homepage

Rechargeable Headlamp, LED, Lithium Ion, 1200lm, Nebula

  • Mfr # HM55R-Nebula

  • Zoro # G321736142


product price: $80.09
/ea
Free Shipping & Returns

Key Features

Lamp Life
141.16 hr
Rechargeable
Yes
Light Output Modes
9
Body Color
Nebula
Beam Distance
574 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM55R-Nebula
Zoro #
G321736142
UPC #
-
Country of Origin
China

Dimensions

Width
1.34 in
Height
1.73 in
Battery Size
18350 mAh
Length
2.52 in

Details

Lamp Life
141.16 hr
Rechargeable
Yes
Light Output Modes
9
Body Color
Nebula
Beam Distance
574 ft
Lamp Type
one Luminus SST25 LED, one Luminus SST20V-Ra90 LED, one 2835 red LED
Lumens
1200
Body Material
Aluminum
Item
HM Series Rechargeable Headlamp
Special Light Output Mode
Red, red flash
Water Penetration Rating
IP68
Color Temperature
Spotlight around 6500K, floodlight around 5000K

Description

The Fenix HM55R Rechargeable Headlamp is the one light you can count on for anything-camping under the stars, working late on a jobsite, chasing the next trail run, or casting a line at dawn. Delivering up to 1200 lumens and reaching 574ft (175m), it combines serious brightness with a compact, easy-to-wear design. Its 1600mAh battery powers nine versatile lighting modes, offering excellent runtimes so you can stay out longer. Switch effortlessly between the separate spotlight and floodlight or activate the red light to preserve night vision. The large, glove-friendly switch ensures quick adjustments, while the wide, comfortable headband keeps the fit secure during hours of wear. With an IP68 waterproof and dustproof rating, the HM55R is ready for rain, mud, and rugged conditions. Whatever the task or adventure, this headlamp is designed to deliver dependable, all-around performance in a small, durable package.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.